Shop All Carriage Bolts
Zoro Select
5/8-11X6 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW
Mfr # 6296C8
Zoro # G9693819
product price: $426.99
/pk 70, $6.10/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Zinc Plated
- Tensile Strength 150,000 psi
- Fastener Industry Standards ASME B18.5, SAE J429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6296C8
- Zoro # G9693819
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Zinc Plated |
Item | Carriage Bolt |
Tensile Strength | 150,000 psi |
Fastener Industry Standards | ASME B18.5, SAE J429 |
Description
Bulk Carriage Bolts,5/8-11X6 BOLT,Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ08034)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04104.043.0225)
- DAGGERZ Self-Drilling Screw, #6 x 1-7/8 in, Phosphate Coated Steel Flat Head Phillips Drive, 4000 PK (DWSDB06178)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x2 1/2, Pk5 (MPB749)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0016)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- ZORO SELECT 3/8-16X3/4 BOLT CARRIAGE RIBNECK GR5 ZINC (3712CR5)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31867)
- Zoro Select Carriage Bolts