Shop All Carriage Bolts
Zoro Select
5/8-11X16 BOLT CARRIAGE PT 6 THRD ZINC"
Mfr # 62256C
Zoro # G8535039
product price: $133.99
/pk 25, $5.36/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 16 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62256C
- Zoro # G8535039
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 16 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Thread Style | Partially Threaded |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
System of Measurement | Inch |
Description
5/8-11X16 Carriage Bolt Partially Threaded 6 Thread Under Sized Body Zinc"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Acorn Nut, 5/16"-18, Steel, Black Oxide, 5/8 in H (Z0295)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53825)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP30BK)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT Carriage Bolt, Gr 2, 1/4-20 x2 1/2In, PK100 (U08307.025.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U51500.050.0600)
- ZORO SELECT Carriage Bolt, 1/2-13x4L, PK10 (U08300.050.0400)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08305.075.0500)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk25 (1VE20)
- ZORO SELECT Carriage Bolt, 1/4-20, 2 in., PK100 (U51500.025.0200)
- Zoro Select Carriage Bolts