Shop All Carriage Bolts
Zoro Select
5/8-11X10 BOLT CARRIAGE PT 6 THRD ZINC"
Mfr # 62160C
Zoro # G9079176
product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 10 in
- Neck Type Square
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62160C
- Zoro # G9079176
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
Tensile Strength | 60,000 psi |
Description
Carriage Bolts,5/8-11X10 BOLT CAR,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (45535)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 9/16 in Shaft Dia, 50 PK (U36230.056.0001)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217138G)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (216175G)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, Pk100 (U08320.025.0075)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U08305.025.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- Zoro Select Carriage Bolts