Shop All Square Nuts
Zoro Select
5/8"-11 Steel Hot Dip Galvanized Finish Square Nut - Regular, 25 pk.
Mfr # SQNI2062G-025BX
Zoro # G3089773
product price: $16.19
/pk 25, $0.65/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 5/8"-11
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQNI2062G-025BX
- Zoro # G3089773
- UPC # 715005432656
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Nut Height | 9/16 in |
Width Across Flats | 1 in |
Thread Size | 5/8"-11 |
Square Height | 9/16 in |
Square Width | 1 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Not Graded |
Fastener Finish | Hot Dipped Galvanized |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Finish | Hot Dipped Galvanized |
Thread Type | Coarse |
Bolt Compatibility | Grade 2 |
Thread Direction | Right Hand |
Rockwell Hardness | B68 to C32 |
Material Grade/Class | Not Graded |
Material | Steel |
Finish Type | Hot Dipped Galvanized |
Material Type | Steel |
Description
Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Hot Dipped Galvanized, Thread Size 5/8 In.-11, Square Height 9/16 in, Square Width 1 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED External Hex Head Drilling Screws for Metal Resistant Steel#12 Size 1.5Long No 4.5 Drill Tip, 50PK (91324A101)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSI-100100P0-025P)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/8"-24 (5402-6)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- Zoro Select Square Nuts