Zoro Select

5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk.


product price: $57.15
/pk 5, $11.43/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Nut Style Square Nut - Regular
  • Basic Material Stainless Steel
  • Material Grade 18-8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia./Thread Size 5/8"-11
Nut Height 35/64 in
Width Across Flats 1 in
Square Height 35/64 in
Thread Size 5/8"-11
Dimensional Standards ANSI/ASME B18.2.2
Square Width 1 in

Details

System of Measurement Inch
Nut Style Square Nut - Regular
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Item Square Nut
Finish Plain
Bolt Compatibility 18-8
Material Stainless Steel
Thread Type UNC
Finish Type Plain
Material Type Stainless Steel
Material Grade/Class 18-8
Thread Direction Right Hand

Description

Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Square Height 35/64 in, Square Width 1 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.