Shop All Square Nuts
Zoro Select
5/8-11 SQUARE NUT REGULAR GALVANIZED
Mfr # 62NQRG
Zoro # G2448483
product price: $129.99
/pk 200, $0.65/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/8"-11
- Nut Style Square Nut - Regular
- Basic Material Steel
- Fastener Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62NQRG
- Zoro # G2448483
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Fastener Finish | Hot Dipped Galvanized |
Nut Standards | ASME B18.2.2, ASTM A563 |
Fastener Thread Type | Coarse |
Item | Hex Nuts,5/8-11 SQUARE NUT REGUL,PK200 |
Description
5/8-11 Regular Square Nut Hot Dipped Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U55700.006.0075)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U55730.050.0001)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-398)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.037.0001)
- ZORO SELECT 8-32 SQUARE MACHINE SCREW NUT STAINLESS STEEL (08NQ188)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk. (U11120.062.0001)
- ZORO SELECT 7/8-9 SQUARE NUT REGULAR ZINC (87NQR)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- Zoro Select Square Nuts