Shop All Socket Head Cap Screws
Zoro Select
5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 5 PK
Mfr # U55050.062.0200
Zoro # G6136462
product price: $14.55
/pk 5, $2.91/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Length 2 in
- Screw Head Type Cylindrical
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55050.062.0200
- Zoro # G6136462
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2 in |
Drive Size | 1/2 in |
Thread Length | 1 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.625 in |
Min. Thread Length | 1 3/4 in |
Minimum Thread Length | 1-3/4 in |
Head Diameter | 0.938 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.938 in |
Length | 2 in |
Dia./Thread Size | 5/8"-11 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 2 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFSMS25)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0600)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63523)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.025.0137)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.030.0040)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.050.0006)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07400.080.0090)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- USA INDUSTRIALS 3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-126)
- Zoro Select Socket Head Cap Screws