Shop All Socket Head Cap Screws
Zoro Select
5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK
Mfr # U51060.062.0225
Zoro # G9186012
product price: $14.39
/pk 5, $2.88/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/8"-11
- Screw Head Type Flat
- Drive Size 3/8 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.062.0225
- Zoro # G9186012
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2-1/4 in |
Drive Size | 3/8 in |
Thread Length | 1 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.625 in |
Min. Thread Length | 1 3/4 in |
Minimum Thread Length | 1-3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1 in |
Length | 2 1/4 in |
Head Dia. | 1 in |
Dia./Thread Size | 5/8"-11 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 2 1/4 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (50C700KCS)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK (U12601.100.0001)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0125)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 5 PK (U55050.050.0300)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.020.0020)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.011.0037)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.012.0075)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07000.087.0175)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.013.0018)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.080.0070)
- Zoro Select Socket Head Cap Screws