Shop All Socket Head Cap Screws
Zoro Select
5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK
Mfr # 430248-PG
Zoro # G3077681
product price: $64.75
/pk 25, $2.59/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 430248-PG
- Zoro # G3077681
- UPC # 082893296333
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 3-1/2 in |
Drive Size | 1/2 in |
Head Height | 0.625 in |
Thread Length | 2 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 2 in |
Minimum Head Height | 0.616 in |
Minimum Thread Length | 2 in |
Head Diameter | 0.938 in |
Maximum Head Height | 0.625 in |
Dimensional Standards | ASME B18.3 |
Length | 3 1/2 in |
Head Dia. | 0.938 in |
Dia./Thread Size | 5/8"-11 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 2 in, Fastener Length 3 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size 11/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX068-010BX)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK (PFM1411160)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320100100PZ)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 5 PK (U07000.062.0800)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.062.0350)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.062.0500)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07151.080.0050)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.025.0006)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.100.0030)
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 50 PK (987468-50)
- Zoro Select Socket Head Cap Screws