Shop All Socket Head Cap Screws
Zoro Select
5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK
Mfr # U07410.062.0200
Zoro # G9009061
original price:
$4.78
12% off
new price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07410.062.0200
- Zoro # G9009061
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2 in |
Drive Size | 3/8 in |
Thread Length | 1 3/4 in |
Head Height | 0.324 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1.188 in |
Minimum Thread Length | 1-3/4 in |
Length | 2 in |
Head Dia. | 1.188 in |
Dia./Thread Size | 5/8"-11 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 2 in, Head Height 0.324 in, Head Diameter 1.188 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (U51700.015.0200)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U08210.025.0400)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03651)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (U67021.025.0075)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07566.062.0400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 90 PK (B07410.062.0300)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.030.0025)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (SCIA0-60125USA-100BX)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 70 mm Length, 25 PK (M07080.120.0070)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07415.019.0125)
- Zoro Select Socket Head Cap Screws