Shop All Square Nuts
Zoro Select
5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk.
Mfr # U11120.062.0001
Zoro # G3429609
original price:
$15.20
9% off
new price: $13.69
/pk 25, $0.55/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/8"-11
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11120.062.0001
- Zoro # G3429609
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Nut Height | 35/64 in |
Width Across Flats | 1 in |
Square Width | 1 in |
Thread Size | 5/8"-11 |
Square Height | 35/64 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Black Oxide |
Material Type | Steel |
Finish Type | Black Oxide |
Material Grade/Class | Grade A |
Thread Type | UNC |
Bolt Compatibility | Grade 2 |
Thread Direction | Right Hand |
Material | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Square Height 35/64 in, Square Width 1 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76562)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK (U51000.062.0375)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 25 PK (9079854)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01300)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- BEST WAY TOOLS Square 5/16 X 2-9/16 in. L Nut Driver Carbon Steel 50 pc (84021)
- Zoro Select Square Nuts