Shop All Hex Head Cap Screws
Zoro Select
5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 100 PK
Mfr # BH063C200N
Zoro # G2509943
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BH063C200N
- Zoro # G2509943
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | ASTM A354BD |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Cap Screws,B5/8-11X2 ASTM A354BD,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (4082)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0450)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28350)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01210.075.0550)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U04160.037.0550)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M55000.160.0110)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N01000.025.0050)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 10 PK (M04104.200.0110)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U01010.025.0250)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U08200.043.0100)
- Zoro Select Hex Head Cap Screws