Shop All Hex Head Cap Screws
Zoro Select
5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 25 PK
Mfr # 6232CH316
Zoro # G9703655
product price: $75.19
/pk 25, $3.01/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6232CH316
- Zoro # G9703655
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,5/8-11X2,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Brass Body, 100 PK (TBC1208.1-100)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/8"-11, Alloy Steel, Zinc Yellow Finish (36173)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK (FBFHEADS14201P50)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (3HDX2)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 50 PK (5024CH316)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (3712CH316)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 50 PK (5032CH316)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01062.037.0450)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (U04160.112.0250)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01252.037.0300)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55010.031.0200)
- Zoro Select Hex Head Cap Screws