Shop All Hex Head Cap Screws
Zoro Select
5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 25 PK
Mfr # 6240CH316
Zoro # G9703619
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6240CH316
- Zoro # G9703619
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,5/8-11X2,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9691)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.120.1000)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 25 PK (6264CH316)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 25 PK (5056CH316)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 100 PK (1432CH316)
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.330.0200)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04100.050.0200)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 50 PK (5032CH316)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L (A4020060016FLZYD)
- Zoro Select Hex Head Cap Screws