Shop All Hex Head Cap Screws
Zoro Select
5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 25 PK
Mfr # 62112CH188
Zoro # G9699726
product price: $240.99
/pk 25, $9.64/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62112CH188
- Zoro # G9699726
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
5/8-11X7 Hex Cap Screw 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ3560)
- MIDWEST FASTENER Self Locking Thread Insert, #10-32 Int Thrd Sz, 3 PK (69274)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 6-1/2" L, Steel Zinc Plated, 25 PK (05577-PWR)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 25 PK (6232CH188)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 25 PK (6216CH188)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/4 in L, 25 PK (6252CH188)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 6 in L, 10 PK (U55000.031.0600)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M55010.120.0100)
- ZORO SELECT Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 5 PK (M01010.270.0050)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 50 PK (M55010.080.0010)
- Zoro Select Hex Head Cap Screws