Shop All Castle Nuts
Zoro Select
5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12040.062.0001
Zoro # G2520555
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Heavy Hex
- Nut Style Hex Slotted Nut-Heavy
- Lock Type Slotted Castle
- Material Grade Grade 2H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12040.062.0001
- Zoro # G2520555
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 5/8"-11 |
Dia./Thread Size | 5/8"-11 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 1/16 in |
Width Across Flats | 1 1/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2H, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A1194 Gr.2H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04200.075.0200)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04160.050.0200)
- G.L. HUYETT Coiled Spring Pin 1/4 x 2 SD HCS PL (SPC-250-2000)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A0420240NTE)
- ZORO SELECT 3"-4 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.300.0001)
- ZORO SELECT 2"-4-1/2 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.200.0001)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- ZORO SELECT 7/8"-9 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354265G)
- ZORO SELECT M22-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.220.0001)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT 1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354405G)
- Zoro Select Castle Nuts