Shop All Castle Nuts
Zoro Select
5/8"-11 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk.
Mfr # U12000.062.0001
Zoro # G2521261
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Dia./Thread Size 5/8"-11
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.062.0001
- Zoro # G2521261
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 5/8"-11 |
Dia./Thread Size | 5/8"-11 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 15/16 in |
Width Across Flats | 15/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77585)
- ZORO SELECT Socket Set Screw, Oval, 6-32x1/4, PK100 (U07845.013.0025)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50838)
- ZORO SELECT 1"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (372305G)
- ZORO SELECT 7/8"-9 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354265G)
- ZORO SELECT 5/16"-24 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12020.031.0001)
- ZORO SELECT 1-1/2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.150.0001)
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.162.0001)
- ZORO SELECT 3/4"-10 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12006.075.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- Zoro Select Castle Nuts