Shop All Square Nuts
Zoro Select
5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk.
Mfr # U11122.062.0001
Zoro # G2530477
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 5/8"-11
- Nut Style Square Nut - Heavy
- Basic Material Steel
- Material Grade Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11122.062.0001
- Zoro # G2530477
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 1 1/16 in |
Nut Height | 5/8 in |
Square Height | 5/8 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 1 1/16 in |
Thread Size | 5/8"-11 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Steel |
Material Grade | Grade 5 |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Bolt Compatibility | Grade 5 |
Material Type | Steel |
Material | Steel |
Finish Type | Black Oxide |
Thread Type | UNC |
Thread Direction | Right Hand |
Material Grade/Class | Grade 5 |
Description
Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Square Height 5/8 in, Square Width 1 1/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 100 PK (SCX204005-100P1)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK (37541)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (79348)
- POWERS 1/4in x 2-1/4in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 100PK (POW 7402SD1)
- ZORO SELECT 7/8"-9 Stainless Steel Plain Finish Square Nut - Regular (U51096.087.0001)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT #6-32 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.013.0001)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT #12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.021.0001)
- NEWPORT FASTENERS 8-32 Square Machine Screw Nuts/Steel/Zinc , 5000PK (831129)
- Zoro Select Square Nuts