Shop All Anti-Fatigue Mats
Zoro Select
57 ft. L x Vinyl, 1" Thick
Mfr # 36VK67
Zoro # G9795922
product price: $1,043.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- Length 57 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Marble
- Antifatigue Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36VK67
- Zoro # G9795922
- UPC # 662641868366
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 57 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-732-5PK (HWL-535-732-5PK)
- NMC Caution Watch Fot Ice And Snow Sign Sign, C749E (C749E)
- BRADY BBP31 Dust Cover (B31-DC)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R796)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- ZORO SELECT Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick (38ZA91)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (702.14X2X10BK)
- Zoro Select Anti-Fatigue Mats