Shop All Dowel Pins
Zoro Select
5/64X7/8 MS DOWEL PIN 400 S/S STAINLESS STEEL
Mfr # MS16555-616
Zoro # G2491323
product price: $504.99
/pk 1000, $0.50/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 400 Series
- Fastener Finish Clear Passivated
- Nominal Diameter 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-616
- Zoro # G2491323
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/64 in |
Fastener Length | 7/8 in |
Thread Size | 5/64 x 7/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 400 Series |
Fastener Finish | Clear Passivated |
Standards | MS 16555 |
Finish | Plain |
Item | Dowel Pins,5/64X7/8 MS DOWEL PI,PK1000 |
Material | Stainless Steel |
Description
Dowel Pins,5/64X7/8 MS DOWEL PI,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U55010.025.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU75)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (N01200.031.0250)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0037)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0075)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0075)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 L, PK10 (U39080.050.0100)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0050)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0080)
- Zoro Select Dowel Pins