Shop All Dowel Pins
Zoro Select
5/64X1/4 MS DOWEL PIN 400 S/S STAINLESS STEEL
Mfr # MS16555-609
Zoro # G2491472
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 400 Series
- Fastener Finish Clear Passivated
- Nominal Diameter 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS16555-609
- Zoro # G2491472
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/64 in |
Fastener Length | 1/4 in |
Thread Size | 5/64 x 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 400 Series |
Fastener Finish | Clear Passivated |
Finish | Plain |
Standards | MS 16555 |
Item | Dowel Pins,5/64X1/4 MS DOWEL PI,PK1000 |
Material | Stainless Steel |
Description
Dowel Pins,5/64X1/4 MS DOWEL PI,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.125.0700)
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- ZORO SELECT #6-32 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0062)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0300)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax20mm L, PK10 (MDP16-8)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN EBONY FINISH BLK OX (1410PDE)
- Zoro Select Dowel Pins