Shop All Jobber Length Drill Bits
Zoro Select
5/64" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 450-100781
Zoro # G2667747
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-100781
- Zoro # G2667747
- UPC # 888226075473
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 1 3/4 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Depth:Dia. Ratio | 11xD |
Depth x Dia. Ratio | 11xD |
Drilling Depth | 7/8" |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 11/32 in |
Description
Jobber Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0781, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- STAHLWILLE TOOLS Ring insert tool Size 17 mm Size of mount 9x12 mm (58221017)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- PELICAN Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- ZORO SELECT 3/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101875)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- ZORO SELECT 15/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102344B)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- ZORO SELECT 3/32" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100938)
- ZORO SELECT 13/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104062)
- OSG 3.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672300)
- Zoro Select Jobber Length Drill Bits