Shop All Trash Can Lids
This Product is Discontinued
Zoro Select
55 gal Canopy Trash Can Top, 23 1/2 in W/Dia, Black, Metal, 2 Openings (Discontinued)
Mfr # 416J29
Zoro # G1852002
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 55 gal.
- Top Type Canopy
- For Use With Mfr No. WR-55
- Lid Shape Round
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416J29
- Zoro # G1852002
- UPC # 790406513791
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 23 1/2 in |
Trash Can Dia./Width | 23-1/2" |
Height | 11 in |
Details
Trash Container Capacity | 55 gal. |
Top Type | Canopy |
For Use With | Mfr No. WR-55 |
Lid Shape | Round |
Container Shape | Round |
Top Design | Dome Top |
Color | Black |
Lid Connection | Snap On |
Item | Trash Can Top |
Series | WR-55 |
Specific Container Material | Steel |
For Use With Trash Can Mfr. Model Number | WR-55 BLK |
Primary Container Color | Black |
Material | Metal |
Material Grouping | Metal |
For Container Capacity | 55 gal |
Number of Openings | 2 |
For Cntnr Cap | 55 gal |
Description
Trash Can Top, Canopy, 55 gal, Round, Snap On, Number of Openings 2, Black, Height 11 in, Width/Diameter 23 1/2 in, Metal, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.