Shop All Plastic Bags
Zoro Select
54" x 44" Open Poly Bags, 4 mil, Clear
Mfr # 9U950
Zoro # G4182351
product price: $71.59
/pk 50, $1.43/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 54"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9U950
- Zoro # G4182351
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 44" |
Length | 54" |
Depth | 0 |
Size | 54" x 44" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 44 in, Length 54 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- TRU RED Permanent Marker, Pen-Style, Fine Bullet Tip, Assorted Colors, PK12, 12PK (TR54530)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- ZORO SELECT 24" x 24" Open Poly Bags, 4 mil, Clear, PK 250 (9DKG8)
- ZORO SELECT 72" x 20" Garment Bags, 0.35 mil, Clear, PK 500 (5DTU6)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.25 mil, Clear (5DFW2)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (6XZT9)
- MINIGRIP 13" x 18" Reclosable Poly Bags, 4 mil, Clear, PK 500 (MG3780)
- Zoro Select Shipping & Packing Bags