Shop All Plastic Bags
Zoro Select
54" x 36" Open Poly Bags, 3 mil, Clear, PK 100
Mfr # 5DHK5
Zoro # G2493145
product price: $96.29
/pk 100, $0.96/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHK5
- Zoro # G2493145
- UPC # 654866004414
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 36" |
Length | 54" |
Depth | 0 |
Size | 54" x 36" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 0, Width 36 in, Length 54 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL7065, CIRCLE LABEL #21, 2" (DL7065)
- ZORO SELECT Double Wall Boxes, 12" x 9" x 6", Kraft, 15/Bundle (55VM17)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- LEARNING RESOURCES Jumbo Test Tubes with Stand Set (2788)
- ZORO SELECT 3" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL3)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK51)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR9)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 3" x 2" Open Poly Bags, 1.50 mil, Clear, PK 10000 (5DFX7)
- Zoro Select Plastic Bags