Shop All Plastic Bags
Zoro Select
54" x 21" Garment Bags, 0.6 mil, Clear, PK 360
Mfr # 5DTU9
Zoro # G3242145
product price: $59.79
/pk 360, $0.17/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 54"
- Color Clear
- Bag Closure Type None
- Thickness 0.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTU9
- Zoro # G3242145
- UPC # 654866032837
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 21" |
Length | 54" |
Depth | 4" |
Height | 54 in |
Size | 54" x 21" |
Details
Item | Garment Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.6 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Garment Bag |
Package Configuration | Cored Roll |
For Garment Type | Dress |
Description
Garment Bags, For Garment Type Dress, Width 21 in, Depth 4 in, Height 54 in, Thickness 0.6 mil, Low Denisty Polyethylene (LDPE), Clear, Package Configuration Cored Roll, Package Quantity 360
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND 2 PC TURQUOISE LUGGAGE SET - TURQUOISE (RO130609)
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- ZORO SELECT 5" x 2" Open Poly Bags, 2 mil, Clear (46K599)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- Zoro Select Shipping & Packing Bags