Shop All Cotter Pins
Zoro Select
5/32X3 PIN COTTER ZINC
Mfr # 15648PC
Zoro # G2456089
product price: $74.29
/pk 500, $0.15/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/32"
- Fastener Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15648PC
- Zoro # G2456089
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32" |
Fastener Length | 3" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,5/32x3 PIN COTTER ZI,PK500 |
Description
Cotter Pins,5/32x3 PIN COTTER ZI,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.025.0050)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-1.50 (82182)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/8" L, PK50 (U39351.018.0125)
- ZORO SELECT 3/8X5 PIN COTTER ZINC (37580PC)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A4, PK25 (M55700.016.0016)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (WWG-CPS-037)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (U39350.006.0150)
- ZORO SELECT Cotter Pin, Hairpin, 3/32Dx1-13/16" L, PK25 (WWG-BPXS-2309)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx31/32" L, PK100 (WWG-BPXS-2305)
- Zoro Select Cotter Pins