Shop All Spring Pins
Zoro Select
5/32X1 1/2 PIN COIL MEDIUM 420 STAINLESS STEEL
Mfr # 15624PCM420
Zoro # G2458511
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15624PCM420
- Zoro # G2458511
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Size | 5/32 x 1 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Material | 420 Stainless Steel |
Item | Spring Pins,5/32x1 1/2 PIN COIL,PK1000 |
Description
5/32X1 1/2 Medium, Standard Duty Coil Pin 420 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Silicon Bronze, 8 PK (39965)
- ZORO SELECT Extra Low Crown Cap Nut, #10-32, Brass, Chome Plated, 11/32 in H, 25 PK (CPB072)
- PRIME-LINE Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 PK (9094940)
- ZORO SELECT Spring Pin, Sltd, 1/8inx13/16in, Pln, PK100 (U39100.012.0081)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5 (U51430.037.0200)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Pln, PK100 (U39100.018.0062)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25 (U39101.025.0150)
- ZORO SELECT Spring Pin, Slotted, 10x40mm, PK25 (M39100.100.0040)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK100 (U39140.012.0087)
- Zoro Select Spring Pins