Shop All Jobber Length Drill Bits
Zoro Select
5/32" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12001562
Zoro # G1909400
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.1563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12001562
- Zoro # G1909400
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 3 1/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 1/8 in |
Drilling Depth | 1.6000" |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 1.19mm |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- PORTER-CABLE Ball Bearing (874538SV)
- ZORO SELECT 9/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005625)
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001719)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD0)
- Zoro Select Jobber Length Drill Bits