Shop All Jobber Length Drill Bits
Zoro Select
5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-101562
Zoro # G9560731
product price: $15.47
/ea
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-101562
- Zoro # G9560731
- UPC # 888226075510
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 9xD |
Depth:Dia. Ratio | 9xD |
Drilling Depth | 1-3/8" |
Drill Length Class | Jobber Length |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D4 M8 X 0.75 (PS8.0J4NEB-TICN)
- INGERSOLL-RAND Reverse Valveknob (131-666)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 11 Pieces 9 mm to 19 mm , Chrome (1871)
- ZORO SELECT 19/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002969)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- ZORO SELECT #6 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-302040B)
- ZORO SELECT 1/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101250B)
- ZORO SELECT #22 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301570)
- ZORO SELECT #5 Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502055)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- Zoro Select Drill Bits