Shop All Safety Cans
This Product is Discontinued
Zoro Select
5.3 gal Plastic Gas Can (Discontinued)
Mfr # 05086
Zoro # G4961573
This Product is Discontinued
Key Features
- Material Plastic
- Capacity 5.3 gal
- Standards CSA, UN
- Height 18"
- Venting Self
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05086
- Zoro # G4961573
- UPC # 063923975374
- Country of Origin Canada
- Category Safety Cans
Dimensions
Height | 18" |
Length | 13" |
Width | 7" |
Details
Item | Gas Can |
Material | Plastic |
Capacity | 5.3 gal |
Standards | CSA, UN |
Venting | Self |
Description
Gas Can, Capacity 5.3 gal, Height 18 In., Width 7 In., Length 13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.