Shop All Cotter Pins
Zoro Select
5/16X5 PIN COTTER ZINC
Mfr # 31280PC
Zoro # G2456244
product price: $76.29
/pk 100, $0.76/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31280PC
- Zoro # G2456244
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 5" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,5/16x5 PIN COTTER ZI,PK100 |
Finish | Zinc Plated |
Type | Cotter |
Description
Cotter Pins,5/16x5 PIN COTTER ZI,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Black Oxide, 7/32 in Ht, 100 PK (U08100.025.0001)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52315)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51000.080.0050)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK25 (WWG-BPS6-222)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0200)
- ZORO SELECT Cotter Pin, 5mmDx56mm L, Steel, PK50 (M39350.050.0056)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/4" L, PK100 (U39350.009.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK1000 (WWG-093-1000-LZ)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0050)
- Zoro Select Cotter Pins