Shop All Clevis Pins
Zoro Select
5/16x3 S.S.GROOVED CLEVIS
Mfr # WWG-CLPGSRR-059
Zoro # G0879207
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPGSRR-059
- Zoro # G0879207
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 2 55/64 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Pin Diameter | 5/16 in |
Shank Length | 3 in |
Head Diameter | 7/16 in |
Maximum Usable Length | 2 55/64 in |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 2 55/64 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0180-AL28)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP7)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61292)
- ZORO SELECT Clevis Pin, 18-8 SS, 5/16x2 1/2 In (WWG-CLPGS-002)
- ZORO SELECT 5/16x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-053)
- ZORO SELECT 5/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-056)
- ZORO SELECT Clevis Pin, Hdlss, 5/16 x1 11/32, w/2 Rings (WWG-HLPGRR-032)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 1/2 In L (WWG-CLPS-094)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0200)
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- Zoro Select Clevis Pins