Shop All Cotter Pins
Zoro Select
5/16X2 PIN COTTER ZINC
Mfr # 31232PC
Zoro # G2456271
product price: $80.79
/pk 200, $0.40/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31232PC
- Zoro # G2456271
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Finish | Zinc Plated |
Item | Cotter Pins,5/16x2 PIN COTTER ZI,PK200 |
Description
Cotter Pins,5/16x2 PIN COTTER ZI,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235801)
- MIDWEST FASTENER Lag Screw, 5/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01345)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3/4 in Shaft Dia, 10 PK (CG-75ST OIL)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3/4" L, PK50 (2UJD4)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK50 (WWG-375-3000-LZ)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2-5/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN4)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U39350.012.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- ZORO SELECT 5/16X2 1/4 PIN COTTER ZINC (31236PC)
- Zoro Select Cotter Pins