Shop All Cotter Pins
Zoro Select
5/16X2 1/2 PIN COTTER ZINC
Mfr # 31240PC
Zoro # G2456253
product price: $82.45
/pk 200, $0.41/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31240PC
- Zoro # G2456253
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,5/16x2 1/2 PIN COTTE,PK200 |
Finish | Zinc Plated |
Description
Cotter Pins,5/16x2 1/2 PIN COTTE,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts (EZ-400-M5)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0010)
- BOSTITCH Heavy Duty Staples, 5/8 in Leg L, Steel (SB35581M)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.037.0600)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx3/4" L, PK100 (2UHX7)
- ZORO SELECT Rod Seal Kit, 3/4 In Rod Dia, 4Pcs (4PKH2)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4-1/2" L, PK5 (U51700.037.0450)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-21/32 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-1500-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx19/32" L, PK50 (WWG-BPS-221)
- Zoro Select Cotter Pins