Shop All Cotter Pins
Zoro Select
5/16X1 1/2 PIN COTTER ZINC
Mfr # 31224PC
Zoro # G2456375
product price: $80.69
/pk 300, $0.27/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31224PC
- Zoro # G2456375
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 1-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,5/16x1 1/2 PIN COTTE,PK300 |
Type | Cotter |
Finish | Zinc Plated |
Description
5/16X1 1/2 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK (79505)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38400.125.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U51700.012.0300)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U39350.012.0250)
- ZORO SELECT Cotter Pin, Hammerlock, 1/16Dx3/4" L, PK100 (WWG-CPHZ-002)
- ZORO SELECT Cotter Pin, Hairpin, 1/4"Dx5-1/8" L, PK10 (WWG-BP-235)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U39350.009.0087)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x50)
- Zoro Select Cotter Pins