Shop All Spring Pins
Zoro Select
5/16 X 1-1/2 Slotted Pin Steel, Plain
Mfr # 5DA94
Zoro # G2956861
original price:
$30.35
5% off
new price: $28.79
/pk 100, $0.29/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DA94
- Zoro # G2956861
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/2 in |
Chamfer Length (Max.) | 0.08 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Overall Length | 1-1/2" |
Length Tolerance | +/-0.020 in |
Chamfer Diameter | 0.306 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Min.) | 0.014 in |
Nominal Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Outside Diameter Tolerance | +/-0.0045 in |
Usable Length | 1 1/2 in |
Pin Diameter | 21/64 in |
Shank Length Tolerance | +/-0.020 in |
Fits Minimum Hole Diameter | 5/16 in |
Shank Length | 1 1/2 in |
Maximum Chamfer Length | 0.08 in |
Fits Maximum Hole Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38400.125.0001)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72251)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.025.0250)
- ZORO SELECT Spring Pin, Slotted, 8x20mm, PK50 (M39100.080.0020)
- ZORO SELECT Spring Pin, Stl, Slot, 5/8x3 In L (SLTP6253000BK)
- ZORO SELECT Spring Pin, Coiled, 1/2inx2in, PK5 (U39140.050.0200)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0020)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- Zoro Select Spring Pins