Shop All Compression Tube Fittings
Zoro Select
5/16" Low Lead Brass Cap
Mfr # 700081-05
Zoro # G6098951
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Standards NSF/ANSI 61 Annex G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700081-05
- Zoro # G6098951
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compression Thread Size | 1/2-20 |
Fitting Tube Size Outer Diameter | 5/16 in |
Fitting Thread Size | 1/2-20 |
For Tube Outside Diameter | 5/16 in |
Threading Size | 1/2-20 |
Description
Cap, Application Potable Water, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Fitting Thread Size 1/2-20, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 2 in. x 2 in. PVC Slip Joint x Slip Joint Union (PVCU2)
- MOEN Lavatory 2H Wing Handle, Hot (14834)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- 3M AQUA-PURE 68434-32C, AP WRENCH (68434-32C)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Reducer (700082-0604)
- ZORO SELECT 7/16" Low Lead Brass Sleeve (700060-07)
- ZORO SELECT 3/8" Compression Low Lead Brass Insert (700561-06)
- ZORO SELECT 1/8" Compression Low Lead Brass Sleeve (700060-02)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- Zoro Select Tube Fittings