Shop All Compression Tube Fittings
Zoro Select
5/16" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-0502
Zoro # G5122747
original price:
$3.39
7% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0502
- Zoro # G5122747
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 1/2-24 |
Pipe Size (Fittings) | 1/8" |
Hex Size | 1/2 in |
Thread Size B | 1/8-27 |
Thread Size A | 1/2-24 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8" |
Fitting Pipe Size | 1/8 in |
Threading Size | 1/2-24 x 1/8-27 |
For Tube Outside Diameter | 5/16 in |
Thread Size | 1/2-24 |
Length | 1.21" |
Outside Dia. | 1/2" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 1/2-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size (835-005SR)
- PRICE PFISTER Hose, Pull Out, Universal (951-0620)
- ELKAY Sink, SS, 18-3/8x18-3/8x8", Undr Bath (ELUH16)
- ZURN 1" Union Female Meter x 3/4" FNPT Dual Check Valve (1UFMX34F-705)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- ZORO SELECT 1/8" Compression Low Lead Brass Insert (700561-02)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Female Coupling (700066-0406)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Female Coupling (700066-0408)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- PARKER 5/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-10-8)
- Zoro Select Compression Tube Fittings