Shop All Compression Tube Fittings
Zoro Select
5/16" Compression Low Lead Brass Sleeve
Mfr # 700060-05
Zoro # G5118346
product price: $0.39
/ea
Sold in multiples of 5 for $1.95
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700060-05
- Zoro # G5118346
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 1/4 in |
Compatible Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Length | 0.25" |
Outside Dia. | 5/16" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Standards NSF/ANSI 61 Annex G, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Mixing Valve, Brass, Sensor Faucets (P6900-ADM-XL)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-12)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (6AYX2)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Tee (700084-101006)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- ZORO SELECT 3/8" Low Lead Brass Nut (700661-06)
- ZORO SELECT 1/2" Compression Low Lead Brass Sleeve (700060-08)
- ZORO SELECT 7/16" Low Lead Brass Sleeve (700060-07)
- THRIFCO PLUMBING #72 5/16 Inch x 1/8 Inch Lead-Free Brass Compression MIP Tee (6972005)
- Zoro Select Compression Tube Fittings