Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 17/32 in Length, 25 PK
Mfr # 1TLB9
Zoro # G2560074
product price: $6.25
/pk 25, $0.25/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 17/32 in
- Screw Head Type Flat
- Drive Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TLB9
- Zoro # G2560074
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 17/32 in |
Drive Size | 3/16 in |
Head Height | 0.312 in |
Thread Length | 17/32 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 17/32 in |
Fastener Length | 17/32 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.437 in |
Minimum Thread Length | 17/32 in |
Length | 17/32 in |
Head Dia. | 0.4375 in |
Dia./Thread Size | 5/16"-24 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-24, Minimum Thread Length 17/32 in, Fastener Length 17/32 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- HHIP Flange Nut, M20-250, Black Oxide (3903-1268)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01062.075.0150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.016.0200)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51130.031.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.080.0022)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK (M51050.100.0070)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.016.0031)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.007.0075)
- Zoro Select Socket Head Cap Screws