Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK
Mfr # U07567.031.0100
Zoro # G3391090
product price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Steel
- Finish Zinc Plated
- Min. Tensile Strength 144 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07567.031.0100
- Zoro # G3391090
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1 in |
Thread Length | 1 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 in |
Length | 1 in |
Dia./Thread Size | 5/16"-24 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-24, Minimum Thread Length 1 in, Fastener Length 1 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- ZORO SELECT Spring Pin, Slotted, 3.5x40mm, PK100 (M39100.035.0040)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Steel Body, 250 PK (U34130.018.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07567.019.0037)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK (U07567.050.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07567.019.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M6C10KCS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0370075USA-100BX)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 50 PK (U51030.031.0175)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M12020CSP)
- Zoro Select Socket Head Cap Screws