Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK
Mfr # U07567.031.0150
Zoro # G3391081
product price: $13.95
/pk 50, $0.28/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Steel
- Finish Zinc Plated
- Min. Tensile Strength 144 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07567.031.0150
- Zoro # G3391081
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1-1/2 in |
Thread Length | 1 1/2 in |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Length | 1 1/2 in |
Dia./Thread Size | 5/16"-24 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0050)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KCS)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01060.031.0100)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 50 PK (50197)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07567.037.0100)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK (U07567.050.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 100 PK (U07567.019.0200)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 50 PK (U07041.025.0200)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK (U07000.031.0112)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.031.0087)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length (K1160.405X30)
- Zoro Select Socket Head Cap Screws