Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK
Mfr # U55041.031.0075
Zoro # G5749511
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 3/4 in
- Screw Head Type Cylindrical
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55041.031.0075
- Zoro # G5749511
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/4 in |
Drive Size | 1/4 in |
Thread Length | 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.312 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Point Diameter | 0.312 in |
Minimum Head Height | 0.306 in |
Maximum Head Height | 0.312 in |
Head Diameter | 0.437 in |
Minimum Point Diameter | 0.253 in |
Maximum Point Diameter | 0.312 in |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 5/16"-24 |
Length | 3/4 in |
Head Dia. | 0.4375 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/16 In.-24, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71562)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.120.2000)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (HU-1500USSHZYBAGGR)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 15PK (34704)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07567.019.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.060.0020)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.056.0250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.100.0016)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.120.0140)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.016.0031)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07151.100.0035)
- Zoro Select Socket Head Cap Screws