Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK
Mfr # U51130.031.0037
Zoro # G5555496
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51130.031.0037
- Zoro # G5555496
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/8 in |
Drive Size | 3/16 in |
Thread Length | 3/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.312 in |
Min. Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.437 in |
Minimum Thread Length | 3/8 in |
Head Dia. | 0.4375 in |
Length | 3/8 in |
Dia./Thread Size | 5/16"-24 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10 (2UJR3)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11773PK)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0605)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.031.0075)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.031.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 50 PK (U51030.031.0175)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 25 PK (M07000.140.0110)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.019.0087)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.050.0008)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSP)
- Zoro Select Socket Head Cap Screws