Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK
Mfr # MPB3585
Zoro # G3162625
product price: $10.55
/pk 5, $2.11/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/16 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB3585
- Zoro # G3162625
- UPC # 632393607933
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Head Height | 0.312 in |
Thread Length | 23/32 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 23/32 in |
Minimum Thread Length | 23/32 in |
Head Diameter | 0.437 in |
Dimensional Standards | ASME B18.3 |
Length | 1 in |
Head Dia. | 0.4375 in |
Dia./Thread Size | 5/16"-24 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Chrome Plated, Thread Size 5/16 In.-24, Minimum Thread Length 23/32 in, Fastener Length 1 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0162)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 60 mm L, 16 mm W, 10 mm H, 10 PK (M39250.170.0060)
- ZORO SELECT Sheet Metal Screw, #7 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-700370-100P)
- AMPG Barrel Nut, 3/8"-16, 3/4 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4745)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3578)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.040.0016)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.043.0350)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.019.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK (U51060.050.0250)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 60 mm Length (76328)
- Zoro Select Socket Head Cap Screws