Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # FHSFIA0310100USA-100BX
Zoro # G3267171
product price: $38.39
/pk 100, $0.38/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FHSFIA0310100USA-100BX
- Zoro # G3267171
- UPC # 096653457841
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Thread Length | 1 in |
Head Height | 0.198 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Head Diameter | 0.656 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.656 in |
Length | 1 in |
Dia./Thread Size | 5/16"-24 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-3470)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04160.140.0100)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4-1/2 in Shank, 1 in ID, Steel, Galvanized (N2005-4-1/2)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 50 PK (BHS7008018-050P2)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07090.100.0030)
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07041.120.0070)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07150.062.0150)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07470.120.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.060.0016)
- Zoro Select Socket Head Cap Screws