Shop All Carriage Bolts
Zoro Select
5/16-18X2 BOLT CARRIAGE FULL THRD BLK OX
Mfr # 3132CB
Zoro # G9695343
product price: $95.95
/pk 500, $0.19/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Black Oxide
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3132CB
- Zoro # G9695343
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Black Oxide |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Round Head |
Fastener Industry Standards | ASME B18.5 |
Description
Bulk Carriage Bolts,5/16-18X2 BO,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-4CNW060)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09848)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-9/16 in Shaft Dia, 5 PK (SHR-156ST PA)
- ZORO SELECT M6-1.0X16 METRIC D603 CARRIAGE F/T STAINLESS STEEL (M616D603A2)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT Carriage Bolt, 5/8-11x9L (217418G)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2 L, Pk10 (U08320.062.0350)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 (U51500.031.0175)
- Zoro Select Carriage Bolts