Shop All Carriage Bolts
Zoro Select
5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL
Mfr # 3116C188
Zoro # G9691089
product price: $155.99
/pk 500, $0.31/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Fastener Industry Standards ASME B18.5
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3116C188
- Zoro # G9691089
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Round |
Description
Bulk Carriage Bolts,5/16-18X1 BO,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38130.050.0001)
- ZORO SELECT Dowel Pin, Std, 1/16x9/16 L, PK100 (2MA91)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ97)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x2, PK5 (MPB748)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08300.062.0400)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08300.031.0300)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08307.025.0150)
- ZORO SELECT 3/8-16X3/4 BOLT CARRIAGE RIBNECK GR5 ZINC (3712CR5)
- ZORO SELECT Carriage Blt, 3/8-16, 4In, Steel, Zinc, PK200 (B08320.037.0400)
- Zoro Select Carriage Bolts