Shop All Carriage Bolts
Zoro Select
5/16-18X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC
Mfr # 3120CR
Zoro # G8535443
product price: $423.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Ribbed
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3120CR
- Zoro # G8535443
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Ribbed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
Description
Carriage Bolts,5/16-18X1 1/4 BO,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-622)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Plain Brass Flat Head Phillips Drive, 40 PK (69864)
- MIDWEST FASTENER Lag Screw, 1/2 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01343)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- ZORO SELECT Carriage Bolt, 3/4-10 x 8, Grade 1, PK5 (U08305.075.0800)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT Carriage Bolt, 3/4-10x7L, PK5 (U08300.075.0700)
- ZORO SELECT Carriage Bolt, 3/4-10, 2In, Steel, Zinc, PK10 (U08320.075.0200)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x6L, Pk50 (U08305.031.0600)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0100)
- Zoro Select Carriage Bolts